Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Piece Nylon and Stainless Steel Kitchen Tool and Utensil Set

  • Mfr # 82667.19

  • Zoro # G421739081


product price: $68.19
/ea

Key Features

Color
Silver
Overall Length
25.2 in
Overall Height (In.)
3.8 in
Overall Width (In.)
14.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82667.19
Zoro #
G421739081
UPC #
085081058485
Country of Origin
China

Dimensions

Overall Length
25.2 in
Overall Height (In.)
3.8 in
Overall Width (In.)
14.6 in

Details

Color
Silver
Item
Kitchen Tool Set
Material
Stainless Steel

Description

The Oster 19 piece kitchen tool set comes with all the essential kitchen utensils needed to complete your every day needs. Set includes knives, cooking utensils, and kitchen prep tools, helping you to accomplish your tasks from prepping to dining all in one place. Utensils are made with nylon heads to prevent scratches on nonstick cookware. Ergonomic handles on tools have hanging holes for storage options. Knives are made with durable stainless steel blades for a razor sharp cut. Complete your kitchen with this 19 piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.