2-Slice Extra Wide Slot Stainless Steel Toaster with Advanced Toast Technology in Silver

  • Mfr # 2097654

  • Zoro # G621738532


product price: $43.99
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Overall Height (In.)
8.5 in
Overall Width (In.)
8.1 in
Overall Length (In.)
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097654
Zoro #
G621738532
UPC #
053891129626
Country of Origin
China

Dimensions

Overall Height (In.)
8.5 in
Overall Width (In.)
8.1 in
Overall Length (In.)
11.7 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
2 Slice Toaster

Description

Experience toast perfection every time with the Oster 2-Slice Toaster, engineered to deliver consistent results with every use. Featuring Advanced Toast Technology, this toaster ensures even browning for your bread, bagels, and more. Its extra-wide slots are designed to fit everything from thinly sliced bread to thick, hearty bagels, while the dual bread guides automatically adjust to varying thicknesses for precise toasting. Whether you're defrosting frozen bread or customizing your toast's doneness, the Frozen setting and 7 shade settings provide total control over the toasting process. Pre-programmed Toast and Bagel settings further optimize results for your convenience. Not only is this toaster packed with performance features, but it's also designed for ease of use and maintenance. The convenient lift lever makes it simple to remove toast without any hassle, while the removable crumb tray ensures quick and easy cleaning. Built with durability in mind, the toaster's stainless-steel construction combines strength with a sleek, modern finish that complements any kitchen decor. With its blend of innovative technology, customizable settings, and user-friendly design, the Oster 2-Slice Toaster is the perfect addition to your morning routine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.