2-Slice Extra Wide Slot Stainless Steel Toaster with Advanced Toast Technology Metallic Gray

  • Mfr # TSSTTRJBG1

  • Zoro # G421739784


product price:  $39.99
/ea

Key Features

Overall Height (In.)
7.4 in
Material
Stainless Steel
Overall Length (In.)
11.7 in
Color
Gray
Overall Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSSTTRJBG1
Zoro #
G421739784
UPC #
034264453951
Country of Origin
China

Dimensions

Overall Height (In.)
7.4 in
Overall Length (In.)
11.7 in
Overall Width (In.)
7 in

Details

Material
Stainless Steel
Color
Gray
Item
2 Slice Toaster

Description

Start your morning with the perfect toast using the Oster 2-Slice Toaster, designed to make every slice just right. Featuring Advanced Toast Technology and dual auto-adjusting bread guides, this toaster ensures even, consistent toasting for everything from bagels to artisanal breads. With two extra-wide slots measuring 115 mm deep and 30 mm wide, you can easily accommodate a variety of bread types. The toaster also offers seven shade settings, allowing you to customize the level of browning, from lightly toasted to deeply crisp. For added convenience, the Bagel, Frozen, and Pastry settings automatically adjust toasting times, ensuring perfect results every time. This user-friendly toaster combines sleek design with practical features to enhance your kitchen experience. The intuitive control panel, complete with a dial for adjusting toast shade and a simple cancel button, makes it easy to use. The high-rise lever ensures easy toast retrieval, while the removable crumb tray allows for quick cleanup. To prevent jams, the toaster is equipped with an anti-jamming mechanism. With its timeless design and durable stainless-steel construction, the Oster 2-Slice Toaster complements any kitchen decor while providing reliable, customized toasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.