Zoro Homepage

2 Slice Toaster with Extra-Wide Slots in Brushed Stainless Steel

  • Mfr # 2153501

  • Zoro # G921738928


product price: $49.39
/ea

Key Features

Overall Height (In.)
7 in
Color
Black
Material
Stainless Steel
Overall Width (In.)
7.45 in
Overall Length (In.)
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153501
Zoro #
G921738928
UPC #
053891160131
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Width (In.)
7.45 in
Overall Length (In.)
11.7 in

Details

Item
2 Slice Toaster
Color
Black
Material
Stainless Steel

Description

The Oster 2-Slice Toaster with Extra-Wide Slots was designed to accommodate a wide variety of breads, bagels, and more. It features auto-adjust guides that adjust to the width of your bread for even toasting. This bread toaster has 3 different functions including Bagel, Reheat, and Frozen. The Bagel function delicately toasts only the inside parts of your bread or bagel. Reheat makes it easy to heat up your favorites. Frozen lets you defrost your bread before toasting. Featuring 7 toast shade settings, your toast will always be the exact color you want it to be. The auto-adjust timer ensures your bread is toasted to perfection for customizable results. The toast lift lever helps you remove your toast once it's done. A removable crumb tray makes cleanup easier than ever. With a sleek, brushed stainless steel design with black accents, this Oster toaster looks great on any counter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.