Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Speed 900W Juice Extractor with Rinse 'N Ready Filter and 32 Ounce Pitcher

  • Mfr # FPSTJE9010000

  • Zoro # G421736578


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Height
16 in
Color
Stainless Steel
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPSTJE9010000
Zoro #
G421736578
UPC #
034264470903
Country of Origin
China

Dimensions

Length
8 in
Height
16 in
Width
18.25 in

Details

Item
Juice Extractor
Color
Stainless Steel

Description

Easy does it with the Oster 2 Speed 900W Juice Extractor with its rinse and ready filter that simplifies the cleaning process. You can squeeze more nutrients, antioxidants, and immune boosters into your glass and more time into your day. This juicer uses 900 watts of power and 2-speed settings to extract most soft and hard fruits and vegetables in no time. It's also designed with a wide chute so even large-sized fruits and vegetables can be easily juiced. You can customize your juice mixes with all the ingredients you want and enjoy. Start juicing with the Oster Easy Juice Extractor and discover how easy, and delicious, it can be to enjoy a healthier diet and lifestyle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.