Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Piece Stainless Steel Flatware and Steak Knife Set

  • Mfr # 82965.2

  • Zoro # G021736619


product price: $39.99
/ea

Key Features

Material
Stainless Steel
Height
3 in
Width
7.5 in
Length
11.4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82965.2
Zoro #
G021736619
UPC #
085081061461
Country of Origin
China

Dimensions

Height
3 in
Width
7.5 in
Length
11.4 in

Details

Material
Stainless Steel
Color
Silver
Item
Flatware Set

Description

The Oster 20 piece flatware and steak knife set comes with all the daily essentials for every meal. Set includes service for four with forks, dinner spoons, tea spoons, dinner knives, and steak knives. Stainless steel construction is durable and dishwasher safe for convenience and easy clean up. Embossed ornate handles add a little something extra to your table setting without being over the top. This classic set is perfect for every day dining!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.