Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oster Toaster Oven, Convection, 22-1/5 in.L TSSTTVSK01

Toaster Oven, Convection, 22-1/5 in.L (Discontinued)

  • Mfr # TSSTTVSK01
  • Zoro # G0092316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSTTVSK01
Zoro #
G0092316
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
15.8
Cooking Chamber Size H x W x D
8 5/8 in x 14 in x 11 in
Overall Width (In.)
18 4/5 in
Max. Pan Size (In.)
13 x 9
Overall Length (In.)
22 1/2 in
Overall Height (In.)
14 1/10 in
Width
20"
Depth
17"
Overall Width
18 3/4 in
Overall Depth
22 1/2 in
Overall Height
14 1/8 in

Details

Item
Toaster Oven
Type
Convection, Counter
Voltage
120
Plug
NEMA 1-15P
Heat Setting
450 Degrees F
Material
Stainless Steel
Cooking Surface (in.)
13 x 9
Amps
8.3
Phase
4
Includes
Baking Pan, Broiling Rack Insert
Holding Capacity
4 Slice
Watts
1,300 W
Color
Stainless Steel
Product Type
Toaster Oven
Wattage
1,300 W

Description

Toaster Oven, Overall Height 14 1/8 in, Overall Width 18 3/4 in, Overall Depth 22 1/2 in, Wattage 1,300 W, Product Type Toaster Oven, Voltage 120, Includes Baking Pan, Broiling Rack Insert, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.