2.5 Quart Merrion Nonstick Aluminum Saucepan with Lid in Metallic Grey

  • Mfr # 123585.02

  • Zoro # G521737215


product price:  $34.69
/ea

Key Features

Overall Length (In.)
14 in
Color
Grey
Overall Height (In.)
5.5 in
Material
Aluminum
Overall Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123585.02
Zoro #
G521737215
UPC #
085081467669
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Height (In.)
5.5 in
Overall Width (In.)
7.5 in

Details

Color
Grey
Item
Sauce Pan
Material
Aluminum

Description

This 2.5 quart nonstick aluminum saucepan by Oster is the perfect addition to your home cookware. Constructed with durable and long lasting aluminum base with a tempered glass lid. Features bakelite handles and knob that stay cool while you are cooking for convenient transportation. Lid features a venting hole that releases steam while you cook. Nonstick interior coating for low-fat cooking and easy clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.