Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Non Stick Carbon Steel Bakeware Set

  • Mfr # 128672.04

  • Zoro # G121739398


product price: $43.85
/ea

Key Features

Length
15.5 in
Color
Dark Blue
Height
2.75 in
Width
10.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128672.04
Zoro #
G121739398
UPC #
085081518538
Country of Origin
China

Dimensions

Length
15.5 in
Height
2.75 in
Width
10.5 in

Details

Color
Dark Blue
Item
Bakeware Set
Material
Carbon Steel

Description

Bake all your favorite meals, cakes, cookies, etc with the Oster 4 piece bakeware set. Made of strong and durable carbon steel that is built to last. Comes complete with one roasting pan, perfect for favorite roasts. One cookie sheet, enjoy all your favorite cookies and treat your guests. One loaf pan, made perfect for making loaf of bread of your favorite ingredients. Round cake pan makes the perfect shape for all your cakes. The non stick coating allows for easy food release.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.