Zoro Homepage

5 Piece Carbon Steel Roasting and Baking Set

  • Mfr # 128665.05

  • Zoro # G221737102


product price: $41.89
/ea

Key Features

Length
16.25 in
Width
11.25 in
Material
Carbon Steel
Height
2.25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128665.05
Zoro #
G221737102
UPC #
085081518460
Country of Origin
China

Dimensions

Length
16.25 in
Width
11.25 in
Height
2.25 in

Details

Material
Carbon Steel
Color
Gray
Item
Baking Set

Description

Bake up all your favorite baked goods with the Oster 5 piece roasting and baking set. Made of strong and durable carbon steel that is built to last. Featuring a beautiful greystone texture finish to give it that old fashioned look to your kitchen. This amazing set comes complete with one 15.5 inch roasting pan, one 15 inch cookie sheet, one 13.25 inch cookie sheet, one 13 inch cooling rack, and one 12 cup muffin pan. Features a non stick surface that is perfect for low-fat baking and easy clean up. All pieces can be easily stacked up for easy storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.