Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Nylon Kitchen Tool Set in White Marble

  • Mfr # 137533.05

  • Zoro # G121739596


product price: $32.49
/ea

Key Features

Material
Nylon
Overall Width (In.)
4.5 in
Overall Length
13.5 in
Color
White
Overall Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137533.05
Zoro #
G121739596
UPC #
085081585394
Country of Origin
China

Dimensions

Overall Width (In.)
4.5 in
Overall Length
13.5 in
Overall Height (In.)
4.25 in

Details

Material
Nylon
Item
Kitchen Tool Set
Color
White

Description

The Oster 5 Piece Nylon Kitchen Tool Set comes with all the essential cooking utensils needed to complete your favorite home cooked meals! These utensils are constructed with a nylon head that prevents cookware from scratches, including nonstick cookware, for versatile use across all your pots and pans. Ergonomically designed handles with hanging hole provide comfort for a secure grip. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.