
6 Cup Texture Select All Metal Drive Blender with Blend-N-Go Cup in Black
Mfr # 2113744
Zoro # G221739267
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Width
10.2 in
Length
11.2 in
Color
Black
Height
13.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2113744
Zoro #
G221739267
UPC #
034264497511
Country of Origin
Mexico
Dimensions
Width
10.2 in
Length
11.2 in
Height
13.25 in
Details
Item
Metal Drive Blender
Color
Black
Material
Metal
Description
The innovative Texture Select Settings of this Oster blender take the guesswork out of getting the perfect consistency from your blends. Texture Select technology lets you choose your thickness, from creamy smoothies and chunky salsa, to fine soups and juices, and everything in between. This powerful Oster blender offers 800 peak watts of blending power and a 6-point stainless steel blade design. Three pre-programmed settings automatically create smoothies, shakes, and salsas, and manual settings provide even more control and versatility. The blender also includes a dishwasher-safe, 6-cup shatter-resistant glass jar, plus a 24-oz. Blend-N-Go cup.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.