Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Aluminum Frying Pan

  • Mfr # 128643.01

  • Zoro # G621738242


product price: $29.25
/ea

Key Features

Overall Width (In.)
8 in
Overall Height (In.)
3 in
Overall Length (In.)
13 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128643.01
Zoro #
G621738242
UPC #
085081518248
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Height (In.)
3 in
Overall Length (In.)
13 in

Details

Color
Black
Material
Aluminum
Item
Frying Pan

Description

Fry up all your favorite meals with the Oster 8 Inch Aluminum Frying Pan. Cooking is so easy with the non stick coating. For low fat cooking and easy clean up. The ergonomic, bakelite handle stays very cool and easy for mobility while cooking. Made of strong durable forged aluminum that distributes heat evenly. Add this to your kitchen collection and enjoy cooking with Oster brand products.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.