Shop OSTER
See all product information
Create Account
8 Inch Red Aluminum Non Stick Frying Pan with Bakelite Handle
- Mfr # 120767.01
- Zoro # G821737090
product price:Â
$
24.35
/ea
Key Features
Overall Width (In.)
8 in
Overall Length (In.)
14 in
Overall Height (In.)
1.75 in
Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120767.01
- Zoro #
- G821737090
- UPC #
- 085081439482
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 8 in
- Overall Length (In.)
- 14 in
- Overall Height (In.)
- 1.75 in
Details
- Item
- Frying Pan
- Material
- Aluminum
- Color
- Red
Description
The Oster 8 Inch Red Aluminum Non Stick Frying Pan is perfect for cooking all your favorite sides, fry up your veggies or any other delicious foods. The nonstick interior makes it very easy for food release and clean up. Heavy gauge aluminum body allows for even heat distribution to get that proper cook temperature. The ergonomic Bakelite handle allows for safely moving your frying pan around the kitchen when you need to. The red finish makes a beautiful addition to your cookware collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.