Zoro Homepage

800 Watt 6 Cup One Touch Blender with Auto Program in Black

  • Mfr # 2142918

  • Zoro # G021738743


product price: $72.49
/ea

Key Features

Color
Black
Length
8.3 in
Height
14.6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142918
Zoro #
G021738743
UPC #
053891155489
Country of Origin
China

Dimensions

Length
8.3 in
Height
14.6 in
Width
6 in

Details

Color
Black
Item
One Touch Blender

Description

This Oster one touch blender has a powerful 800 Watt all metal drive motor and three speed settings so that you can prepare a variety of consistencies all in one place. Use the low, medium, and high modes to prep everything from a chunky salsa to a creamy smoothy. 800 Watt motor has ice crushing power while the 6 cup glass jar is durable and dishwasher safe for easy clean up. All metal drive provides legendary durability and performance. Features two auto programs for smoothies and salsas at the touch of a button. Enjoy your favorite sauces, smoothies, salsas, and marinades with this powerful countertop blender!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.