Abbottsford 11 Inch Nonstick Aluminum Frying Pan in Black

  • Mfr # 143701.01

  • Zoro # G021739955


product price:  $34.15
/ea

Key Features

Material
Aluminum
Color
Black
Overall Width (In.)
11 in
Overall Length (In.)
19.25 in
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143701.01
Zoro #
G021739955
UPC #
085081649522
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
19.25 in
Overall Height (In.)
2 in

Details

Material
Aluminum
Color
Black
Item
Frying Pan

Description

The Oster Abbottsford Nonstick Aluminum Frying Pan in Black is the perfect blend of style, durability, and functionality for any kitchen. Crafted from high-quality aluminum, this frying pan provides excellent heat distribution, ensuring even cooking and reducing hot spots. The nonstick interior allows for effortless food release and easy cleanup, making it ideal for frying, searing, and sauteing. Its sleek matte black finish adds a modern touch to your cookware collection, while the sturdy construction ensures long-lasting performance for everyday cooking. Designed for convenience, the Oster Abbottsford frying pan features comfortable, heat-resistant handles that provide a secure grip, making it easy to maneuver while cooking. Its versatile size makes it perfect for preparing everything from morning eggs to pan-seared meats and crispy vegetables. Whether you're whipping up a quick breakfast or creating a gourmet dish, this frying pan offers the durability and efficiency needed for a seamless cooking experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.