
Abbottsford 11 Inch Nonstick Round Aluminum Wok in Black
Mfr # 143702.01
Zoro # G821737632
product price: $37.35
/eaKey Features
Color
Black
Overall Height (In.)
3 in
Overall Width (In.)
11.25 in
Overall Length
19.3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143702.01
Zoro #
G821737632
UPC #
085081649539
Country of Origin
China
Dimensions
Overall Height (In.)
3 in
Overall Width (In.)
11.25 in
Overall Length
19.3 in
Details
Color
Black
Material
Aluminum
Item
Nonstick Aluminum Wok
Description
The Oster Abbottsford 11-Inch Nonstick Round Aluminum Wok in Black is the ideal choice for versatile cooking and effortless meal preparation. Designed with a durable aluminum body, this wok ensures fast and even heat distribution, making it perfect for stir-frying, sauteing, and simmering a variety of dishes. Its nonstick surface allows for easy food release and simple cleanup, reducing the need for excessive oils or butter. With a sleek black finish, the wok adds a modern touch to your kitchen, combining both style and functionality. Equipped with a comfortable, hollow handle, the Oster Abbottsford wok provides a secure and ergonomic grip while you cook, allowing you to easily toss ingredients or stir your dish. Its 11-inch size offers ample cooking space, perfect for preparing meals for small to medium-sized families. The wok's versatile design and lightweight construction make it suitable for all stovetops, and the nonstick coating ensures long-lasting use with minimal maintenance. Whether you're whipping up an Asian-inspired stir-fry or a savory one-pan meal, this Oster wok delivers an excellent cooking experience every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.