
Abbottsford 4 Quart Nonstick Aluminum Saute Pan with Glass Lid in Black
Mfr # 143704.02
Zoro # G321738924
product price:Â $56.85
/eaKey Features
Material
Aluminum
Overall Length (In.)
21.4 in
Overall Height (In.)
4.5 in
Overall Width (In.)
11.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143704.02
Zoro #
G321738924
UPC #
085081649553
Country of Origin
China
Dimensions
Overall Length (In.)
21.4 in
Overall Height (In.)
4.5 in
Overall Width (In.)
11.5 in
Details
Material
Aluminum
Item
Saute Pan
Color
Black
Description
The Oster Abbottsford 4 Quart Nonstick Aluminum Saute Pan with Glass Lid in Black is the perfect blend of style, durability, and functionality for any kitchen. Crafted from high-quality aluminum, this saute pan provides excellent heat distribution, ensuring even cooking and reducing hot spots. The nonstick interior allows for effortless food release and easy cleanup, making it ideal for searing, sauteing, pan-frying, and simmering. Its sleek matte black finish adds a modern touch to your cookware collection, while the sturdy construction ensures long-lasting performance for everyday cooking. Equipped with a tempered glass lid, the Oster Abbottsford saute pan allows you to monitor your cooking without lifting the lid, helping retain heat and moisture for flavorful results. The comfortable, heat-resistant handles provide a secure grip, making it easy to maneuver from stovetop to table. With its generous 4-quart capacity, this saute pan is perfect for preparing family meals or cooking in larger batches. Whether you're browning meats, reducing sauces, or stir-frying vegetables, this versatile saute pan brings convenience and efficiency to your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.