
Abbottsford 4.4 Quart Nonstick Aluminum Dutch Oven with Glass Lid in Black
Mfr # 143705.02
Zoro # G221740058
product price:Â $46.59
/eaKey Features
Overall Length (In.)
13.75 in
Overall Width (In.)
10 in
Color
Black
Overall Height (In.)
4.8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143705.02
Zoro #
G221740058
UPC #
085081649560
Country of Origin
China
Dimensions
Overall Length (In.)
13.75 in
Overall Width (In.)
10 in
Overall Height (In.)
4.8 in
Details
Color
Black
Item
Dutch Oven
Material
Aluminum
Description
The Oster Abbottsford 4.4 Quart Nonstick Aluminum Dutch Oven with Glass Lid in Black is the perfect blend of style, durability, and functionality for any kitchen. Crafted from high-quality aluminum, this Dutch oven provides excellent heat distribution, ensuring even cooking and reducing hot spots. The nonstick interior allows for effortless food release and easy cleanup, making it ideal for preparing soups, stews, braised dishes, and more. Its sleek matte black finish adds a modern touch to your cookware collection, while the sturdy construction ensures long-lasting performance for everyday cooking. Equipped with a tempered glass lid, the Oster Abbottsford Dutch oven allows you to monitor your cooking without lifting the lid, helping retain heat and moisture for flavorful results. The comfortable, heat-resistant handles provide a secure grip, making it easy to transfer from stovetop to table. With its generous 4.4-quart capacity, this Dutch oven is perfect for preparing family meals or batch cooking your favorite recipes. Whether you're slow-simmering a hearty dish or braising tender meats, this versatile Dutch oven brings convenience and efficiency to your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.