Abbottsford 7 Quart Nonstick Aluminum Dutch Oven with Glass Lid in Black

  • Mfr # 143706.02

  • Zoro # G421737476


product price:  $48.75
/ea

Key Features

Overall Length (In.)
15.6 in
Color
Black
Material
Aluminum
Overall Height (In.)
5.8 in
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143706.02
Zoro #
G421737476
UPC #
085081649577
Country of Origin
China

Dimensions

Overall Length (In.)
15.6 in
Overall Height (In.)
5.8 in
Overall Width (In.)
11.5 in

Details

Item
Dutch Oven
Color
Black
Material
Aluminum

Description

The Oster Abbottsford 7 Quart Nonstick Aluminum Dutch Oven with Glass Lid in Black is the perfect blend of style, durability, and functionality for any kitchen. Crafted from high-quality aluminum, this Dutch oven provides excellent heat distribution, ensuring even cooking and reducing hot spots. The nonstick interior allows for effortless food release and easy cleanup, making it ideal for preparing soups, stews, braised dishes, and more. Its sleek matte black finish adds a modern touch to your cookware collection, while the sturdy construction ensures long-lasting performance for everyday cooking. Equipped with a tempered glass lid, the Oster Abbottsford Dutch oven allows you to monitor your cooking without lifting the lid, helping retain heat and moisture for flavorful results. The comfortable, heat-resistant handles provide a secure grip, making it easy to transfer from stovetop to table. With its generous 7-quart capacity, this Dutch oven is perfect for preparing family meals or batch cooking your favorite recipes. Whether you're slow-simmering a hearty dish or braising tender meats, this versatile Dutch oven brings convenience and efficiency to your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.