Zoro Homepage

Acacia Wood Slotted Spoon Cooking Utensil

  • Mfr # 126351.01

  • Zoro # G621737757


product price: $17.85
/ea

Key Features

Overall Length
14 in
Color
Dark Brown
Material
Wood
Overall Height
0.7 in
Overall Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126351.01
Zoro #
G621737757
UPC #
085081495327
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
0.7 in
Overall Width
2.4 in

Details

Color
Dark Brown
Item
Slotted Spoon
Material
Wood

Description

The Oster Acacia Wood slotted spoon is an essential and classic utensil to have in your kitchen. The wood construction prevents scratching and makes this utensil suitable for all cooking surfaces, including nonstick and other delicate finishes. Hanging hole at handle provides storage options.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.