Acacia Wood Slotted Turner Cooking Utensil

  • Mfr # 126350.01

  • Zoro # G621736866


product price:  $16.29
/ea

Key Features

Overall Width (In.)
2.7 in
Color
Light Brown
Material
Wood
Overall Length
14 in
Overall Height (In.)
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126350.01
Zoro #
G621736866
UPC #
085081495310
Country of Origin
China

Dimensions

Overall Width (In.)
2.7 in
Overall Length
14 in
Overall Height (In.)
0.7 in

Details

Color
Light Brown
Material
Wood
Item
Slotted Turner

Description

The Oster Acacia Wood slotted turner is an essential and classic utensil to have in your kitchen. The wood construction prevents scratching and makes this utensil suitable for all cooking surfaces, including nonstick and other delicate finishes. Hanging hole at handle provides storage options. Slightly curved and tapered cooking end for convenience while scooping and separating. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.