Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ActiFit 700W Smoothie Blender 7 Piece Set in Black

  • Mfr # BLSTAFB-BUS-000

  • Zoro # G021739559


product price: $53.39
/ea

Key Features

Length
6.19 in
Color
Black
Width
6.19 in
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSTAFB-BUS-000
Zoro #
G021739559
UPC #
053891170468
Country of Origin
China

Dimensions

Length
6.19 in
Width
6.19 in
Height
13.5 in

Details

Color
Black
Item
Smoothie Blender

Description

The Oster ActiFit Smoothie Blender was designed for healthy living on the go! Crush ice and blend through tough ingredients with the powerful 700-watt motor. Enjoy nutritious fruit and veggie smoothies when you're on the move with the easy-to-use Twist & Blend operation. With two 20 oz. impact-resistant, BPA-free, and dishwasher-safe sports bottles, you can make a smoothie for a friend or save one for later. Plus, the spill-proof lids make taking your drinks on the go easier than ever, so you can keep up with your busy lifestyle. This personal blender features an All-Metal Drive designed for durable performance and tested for up to 10,000 blends, so you'll never run out of recipes to create. And when you're finished blending, the detachable blade assembly makes cleaning a breeze. Enjoy powerful performance from a smoothie maker that works as hard as you do with the Oster ActiFit Smoothie Blender.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.