Adenmore 16 Quart Stainless Steel Stock Pot With Tempered Glass Lid

  • Mfr # 108114.02

  • Zoro # G221737157


product price:  $53.79
/ea

Key Features

Overall Height (In.)
9 in
Overall Width (In.)
12.5 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length (In.)
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108114.02
Zoro #
G221737157
UPC #
085081312952
Country of Origin
China

Dimensions

Overall Height (In.)
9 in
Overall Width (In.)
12.5 in
Overall Length (In.)
16.75 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Stock Pot

Description

Enhance your kitchen solutions with the Oster Adenmore 16-Quart Stock Pot. It features an encapsulated base to provide quick and even heat distribution for faster cooking. Its large capacity allows you to cook soups, spaghetti and more in larger quantities. The stainless steel deep stock pot has a modern design that is a breeze to use. It comes with a tempered glass lid with a vent to let you monitor the cooking process. A stay cool handle allows for easy gripping. Its silver tone blends nicely with your other dishware, making it a nice-looking tool to have on hand. You can easily store it in your cabinet when you are not cooking up a delicious meal for family and friends to enjoy. This Oster 16-Quart Stock Pot even makes a nice housewarming gift to new homeowners, offering them an opportunity to try out their skills.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.