Adenmore 8 Quart Stainless Steel Stock Pot with Tempered Glass Lid

  • Mfr # 108112.02

  • Zoro # G821737076


product price:  $35.19
/ea

Key Features

Overall Length (In.)
13 in
Color
Stainless Steel
Overall Height (In.)
7.5 in
Overall Width (In.)
10.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108112.02
Zoro #
G821737076
UPC #
085081312938
Country of Origin
China

Dimensions

Overall Length (In.)
13 in
Overall Height (In.)
7.5 in
Overall Width (In.)
10.5 in

Details

Color
Stainless Steel
Item
Stock Pot
Material
Stainless Steel

Description

Oster's Adenmore Stainless Steel Stock Pot combines a durable design with exceptional cooking performance on all heat sources, including induction. Mirror-polished, stainless steel construction will not react with food and ensures rapid, even heating. Generous capacity pot makes it perfect for preparing large batches of soup and stew. Hollow, brushed, double-riveted, stainless steel handles stay cool to the touch on cooktops and allow easy transport from heat source to table. Vented temper glass lid is great for monitoring your cooking process without letting out any heat essential for thorough cooking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.