Allston 12 Inch Aluminum Nonstick Frying Pan in Black

  • Mfr # 111900.01

  • Zoro # G321736708


product price: $27.49
/ea

Key Features

Color
Black
Overall Height (In.)
2 in
Overall Width (In.)
12 in
Overall Length (In.)
18 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111900.01
Zoro #
G321736708
UPC #
085081350817
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Width (In.)
12 in
Overall Length (In.)
18 in

Details

Color
Black
Material
Aluminum
Item
Frying Pan

Description

The Allston 12 in. Frying Pan is a must have in every kitchen. Cook healthier, low fat meals using less oil with the non-stick interior. The aluminum body heats up quickly for even heat distribution. The food will slide right out of the pan and clean up will be a breeze with this fry pan! Includes: One 12 in. Aluminum Frying Pan Pan Measures: 18" Length including handle, 12" Width, 2" Height, 1.50 lbs. Weight Perfect for frying chicken, steak, fish, vegetables for stir fry and so much more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.