Amberg Choice 4.7 Quart Cermic Nonstick Aluminum Dutch Oven with Lid in Linen

  • Mfr # 142723.02

  • Zoro # G421738404


product price:  $42.25
/ea

Key Features

Overall Height (In.)
5.3 in
Color
Linen
Overall Length (In.)
15 in
Material
Aluminum
Overall Width (In.)
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142723.02
Zoro #
G421738404
UPC #
085081638724
Country of Origin
China

Dimensions

Overall Height (In.)
5.3 in
Overall Length (In.)
15 in
Overall Width (In.)
9.6 in

Details

Item
Dutch Oven
Color
Linen
Material
Aluminum

Description

Elevate your cooking experience with the Oster Amberg Choice 4.7 Quart Ceramic Nonstick Aluminum Dutch Oven with Lid in Linen. Designed for versatility and durability, this Dutch oven is crafted with premium aluminum and features a linen-colored ceramic nonstick coating that ensures effortless food release and easy cleanup. Its 4.7-quart capacity provides ample space for cooking a variety of dishes, while the included lid helps seal in moisture and flavor for perfectly tender results. With its sleek design and ergonomic handles, this Dutch oven offers both style and comfort, making it a must-have addition to any kitchen for cooking everything from soups and stews to braises and roasts with precision and ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.