Ambrose 10 Inch Nonstick Aluminum Frying Pan in Matte Grey

  • Mfr # 137747.01

  • Zoro # G121738896


product price: $30.85
/ea

Key Features

Color
Gray
Overall Height (In.)
2 in
Material
Aluminum
Overall Width (In.)
10.4 in
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137747.01
Zoro #
G121738896
UPC #
085081587534
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Width (In.)
10.4 in
Overall Length (In.)
18 in

Details

Item
Frying Pan
Color
Gray
Material
Aluminum

Description

Introducing the Oster Ambrose 10-Inch Nonstick Aluminum Frying Pan in Matte Grey, the perfect addition to your kitchen for effortless cooking and stylish design. This versatile frying pan features a durable aluminum construction that heats quickly and evenly, ensuring perfectly cooked meals every time. The advanced nonstick coating allows for easy food release and hassle-free cleanup, making it ideal for everything from frying eggs to searing vegetables. The sleek matte grey finish adds a modern touch to your cookware collection and the aluminum construction is sturdy and durable for long lasting use. Equipped with a comfortable, heat-resistant handle, this frying pan offers a secure grip and easy maneuverability. Compatible with all stovetops, including gas, electric, gas, halogen, induction, and vitroceramic, it's a practical choice for any cooking environment. Elevate your culinary creations with the Oster Ambrose Frying Pan, where style meets function in every delicious meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.