
Ambrose 4.5 Quart Nonstick Aluminum Saute Pan with Lid in Matte Grey
Mfr # 137751.02
Zoro # G221739236
product price: $43.85
/eaKey Features
Material
Aluminum
Overall Height (In.)
3 in
Overall Length (In.)
21.9 in
Overall Width (In.)
11.2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137751.02
Zoro #
G221739236
UPC #
085081587572
Country of Origin
China
Dimensions
Overall Height (In.)
3 in
Overall Length (In.)
21.9 in
Overall Width (In.)
11.2 in
Details
Material
Aluminum
Color
Gray
Item
Saute Pan
Description
Introducing the Oster Ambrose 3 Quart Nonstick Aluminum Saute Pan in Matte Grey, the perfect addition to your kitchen for effortless cooking and stylish design. This versatile pan features a durable aluminum construction that heats quickly and evenly, ensuring perfectly cooked meals every time. The advanced nonstick coating allows for easy food release and hassle-free cleanup, making it ideal for everything from cooking chicken to stir frying some veggies. The sleek matte grey finish adds a modern touch to your cookware collection and the aluminum construction is sturdy and durable for long lasting use. Equipped with a comfortable, heat-resistant handle, this saute pan offers a secure grip and easy maneuverability. A glass lid allows you to keep an eye on food as it cooks while keeping the heat inside. Compatible with all stovetops, including gas, electric, gas, halogen, induction, and vitroceramic, it's a practical choice for any cooking environment. Elevate your culinary creations with the Oster Ambrose Saute Pan, where style meets function in every delicious meal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.