Ambrose 8 Inch Nonstick Aluminum Frying Pan in Matte Grey

  • Mfr # 137746.01

  • Zoro # G521739899


product price:  $24.89
/ea

Key Features

Overall Width (In.)
8.4 in
Overall Height (In.)
1.7 in
Material
Aluminum
Overall Length (In.)
15.5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137746.01
Zoro #
G521739899
UPC #
085081587527
Country of Origin
China

Dimensions

Overall Width (In.)
8.4 in
Overall Height (In.)
1.7 in
Overall Length (In.)
15.5 in

Details

Material
Aluminum
Item
Frying Pan
Color
Gray

Description

Introducing the Oster Ambrose 8-Inch Nonstick Aluminum Frying Pan in Matte Grey, the perfect addition to your kitchen for effortless cooking and stylish design. This versatile frying pan features a durable aluminum construction that heats quickly and evenly, ensuring perfectly cooked meals every time. The advanced nonstick coating allows for easy food release and hassle-free cleanup, making it ideal for everything from frying eggs to searing vegetables. The sleek matte grey finish adds a modern touch to your cookware collection while resisting scratches and stains for long-lasting performance. Equipped with a comfortable, heat-resistant handle, this frying pan offers a secure grip and easy maneuverability. Compatible with all stovetops, including gas, electric, gas, halogen, induction, and vitroceramic, it's a practical choice for any cooking environment. Elevate your culinary creations with the Oster Ambrose Frying Pan, where style meets function in every delicious meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.