Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashford 12 inch Aluminum Frying Pan in Black

  • Mfr # 80126.01

  • Zoro # G721737251


product price: $29.25
/ea

Key Features

Overall Height (In.)
2.5 in
Color
Black
Material
Aluminum
Overall Length (In.)
19.25 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80126.01
Zoro #
G721737251
UPC #
085081033079
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Length (In.)
19.25 in
Overall Width (In.)
12 in

Details

Color
Black
Material
Aluminum
Item
Frying Pan

Description

The Ashford 12 in. Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pot will allow you to cook a wonderful meal for family or guests. It's non'stick interior makes cooking and cleaning a breeze. Make healthier dishes and skip using any oils or fats. The Ashford will add a touch of elegance to your everyday cooking routine. Features: * Made of Aluminum * Non-stick interior * Bakelite handle stays cool during cooking * Dishwasher safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.