Ashford 5 Quart Aluminum Saute Pan with Tempered Glass Lid in Black

  • Mfr # 80130.02

  • Zoro # G121738483


product price: $37.99
/ea

Key Features

Color
Black
Overall Length (In.)
22 in
Overall Height (In.)
3.25 in
Overall Width (In.)
12 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80130.02
Zoro #
G121738483
UPC #
085081033116
Country of Origin
China

Dimensions

Overall Length (In.)
22 in
Overall Height (In.)
3.25 in
Overall Width (In.)
12 in

Details

Color
Black
Item
Saute Pan
Material
Aluminum

Description

The Ashford 5 Quart Aluminum Saute Pan with Tempered Glass Lid will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pot will allow you to cook a wonderful meal for family or guests. Monitor your meal through the glass lid without letting out essential heat. It's non-stick interior makes cooking and cleaning a breeze. Make healthier dishes and avoid using any oils or fats. The Ashford will add a touch of elegance to your everyday cooking routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.