Ashford 6 Quart Aluminum Dutch Oven with Tempered Glass Lid in Black

  • Mfr # 80140.02

  • Zoro # G421737261


product price: $43.85
/ea

Key Features

Material
Aluminum
Overall Length (In.)
15 in
Color
Black
Overall Width (In.)
9.5 in
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80140.02
Zoro #
G421737261
UPC #
085081033215
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
9.5 in
Overall Height (In.)
6 in

Details

Material
Aluminum
Color
Black
Item
Dutch Oven

Description

The Ashford 6 Quart Aluminum Dutch Oven with Tempered Glass Lid will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pot will allow you to cook a wonderful meal for family or guests. Monitor your meal through the glass lid without letting out essential heat. It's non-stick interior makes cooking and cleaning a breeze. Make healthier dishes and avoid using any oils or fats. The Ashford will add a touch of elegance to your everyday cooking routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.