Ashford 8 Inch Non Stick Aluminum Frying Pan in Black

  • Mfr # 120763.01

  • Zoro # G721736544


product price:  $21.99
/ea

Key Features

Overall Length (In.)
14.6 in
Overall Width (In.)
8 in
Material
Aluminum
Overall Height (In.)
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120763.01
Zoro #
G721736544
UPC #
085081439444
Country of Origin
China

Dimensions

Overall Length (In.)
14.6 in
Overall Width (In.)
8 in
Overall Height (In.)
1.6 in

Details

Material
Aluminum
Item
Frying Pan
Color
Black

Description

The Oster Ashford 8in non stick aluminum frying pan is a great every day essential pan for preparing one person meals and heating up smaller portions. Get to cooking with lower fat options with the non stick interior coating that is easy food release and clean up. Ergonomic Bakelite handle stays cool while you cook for safe transport while your pan is still hot. Constructed with durable aluminum for long lasting use. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.