Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashford 9.5 inch Aluminum Frying Pan in Black

  • Mfr # 80124.01

  • Zoro # G121738261


product price: $21.29
/ea

Key Features

Color
Black
Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80124.01
Zoro #
G121738261
UPC #
085081033055
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Overall Height (In.)
2 in

Details

Color
Black
Item
Frying Pan
Material
Aluminum

Description

The Ashford 9.5 in. Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long lasting pot will allow you to cook a wonderful meal for family or guests. It's non'stick interior makes cooking and cleaning a breeze. Make healthier dishes and skip using any oils or fats. The Ashford will add a touch of elegance to your everyday cooking routine. Features: * Made of Aluminum * Non-stick interior * Bakelite handle stays cool during cooking * Electric and gas stove top compatible * Hand wash recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.