Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashford 9.5 Inch Aluminum Nonstick Wok With Lid

  • Mfr # 82932.02

  • Zoro # G021738842


product price: $37.35
/ea

Key Features

Overall Length
17.1 in
Material
Aluminum
Color
Black
Overall Height (In.)
4 in
Overall Width (In.)
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82932.02
Zoro #
G021738842
UPC #
085081061133
Country of Origin
China

Dimensions

Overall Length
17.1 in
Overall Height (In.)
4 in
Overall Width (In.)
9.75 in

Details

Item
Nonstick Aluminum Wok
Material
Aluminum
Color
Black

Description

Make a delicious dinner with this Oster Ashford 9.5 Inch Aluminum Nonstick Wok With Lid. With a nonstick interior, you can cook with less fats and oils to make healthier food and clean up is a breeze. The vented tempered glass lid allows you to safely watch your food while it cooks and the bakelite handles are sure to stay cool no matter how hot your pan is. Durable aluminum construction heats evenly to ensure your food cooks properly so you have the perfect meal every time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.