Zoro Homepage

Aspire Adjustable Magnetic Motor Clipper

  • Mfr # 76070-310

  • Zoro # G121739770


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
1.8 in
Color
Black
Width
2 in
Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76070-310
Zoro #
G121739770
UPC #
034264464605
Country of Origin
China

Dimensions

Length
1.8 in
Width
2 in
Height
8.1 in

Details

Color
Black
Item
Motor Clipper

Description

The Aspire is ideal for aspiring barbers and stylists or shops with light to medium clipper usage. Designed with a powerful magnetic motor and contoured body for all-day cutting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.