
Baldwin 6 Inch Manual Stainless Steel Bottle Opener
Mfr # 137543.01
Zoro # G321739396
product price: $21.15
/eaKey Features
Height
1.25 in
Width
2 in
Color
Stainless Steel
Length
6.8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137543.01
Zoro #
G321739396
UPC #
085081585493
Country of Origin
China
Dimensions
Height
1.25 in
Width
2 in
Length
6.8 in
Details
Item
Bottle Opener
Color
Stainless Steel
Material
Stainless Steel
Description
Open bottles and cans with ease with the Oster Baldwin 6 inch manual stainless steel bottle opener. Constructed with durable stainless steel for a sturdy grip, this bottle opener features a standard steel bottle opener, a pull tab for cans and beverage bottles, and a ridged compartment that makes twisting bottle tops off easy. Hanging hole provides storage options to save space in your kitchen!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.