Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin 7.6 Inch Stainless Steel Chef Knife

  • Mfr # 137552.01

  • Zoro # G721738722


product price: $21.15
/ea

Key Features

Overall Height
0.75 in
Material
Stainless Steel
Color
Silver
Overall Width
1.75 in
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137552.01
Zoro #
G721738722
UPC #
085081585585
Country of Origin
China

Dimensions

Overall Height
0.75 in
Overall Width
1.75 in
Overall Length
12.5 in

Details

Material
Stainless Steel
Item
Kitchen Knife
Color
Silver

Description

Add the Oster Baldwin 7.6in chef knife to your essential every day kitchen cutlery! This all purpose kitchen tool is ideal for a wide variety of cutting tasks. Ergonomically designed handles keep your hand comfortable while prepping meals. High carbon stainless steel blade can tackle a range of food whether it be chopping, prepping, or mincing. Make your food prep a little easier with this knife!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.