Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Heavy Duty 8.5 Inch Stainless Steel Multi-Purpose Scissors

  • Mfr # 138331.01

  • Zoro # G521739462


product price: $21.15
/ea

Key Features

Width
3.8 in
Material
Stainless Steel
Overall Length
8.5 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138331.01
Zoro #
G521739462
UPC #
085081593474
Country of Origin
China

Dimensions

Width
3.8 in
Overall Length
8.5 in
Height
0.5 in

Details

Item
Multi-Purpose Scissors
Material
Stainless Steel
Color
Stainless Steel

Description

The Oster Baldwin 8.5in multi-purpose scissors are made with heavy-duty durable stainless steel that provides a strong grip and has better corrosion resistance for extended use. These sharp scissors can be used in the kitchen to cut meats and veggies, or can be used for every day household tasks. Ridged handles provide and sturdy non slip grip while the built in bottle opener comes in handy to grab and lift crowns caps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.