Baldwyn 10 Piece Stainless Steel Belly-Shaped Nonstick Cookware and Utensil Set
- Mfr # 750122103M
- Zoro # G022980462
product price:Â
$
78.39
/ea
Key Features
Material
Stainless Steel
Color
Silver
Length
21 in
Height
7 in
Width
14.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122103M
- Zoro #
- G022980462
- UPC #
- 085081585219
- Country of Origin
- China
Dimensions
- Length
- 21 in
- Height
- 7 in
- Width
- 14.60 in
Details
- Item
- Cookware Set
- Material
- Stainless Steel
- Color
- Silver
Description
The Oster Baldwyn 10 Piece Stainless Steel Belly-Shaped Nonstick Cookware and Utensil Set embodies the perfect blend of style and functionality for any kitchen enthusiast. Crafted with durable stainless steel, each piece is designed to withstand daily use while maintaining its elegant appearance. The belly-shaped design ensures efficient heat distribution for uniform cooking results, while the nonstick interiors make cleanup a breeze. This set comes with essential cookware pieces, including a 6.9 quart dutch oven with steamer and lid, 3.1 quart saute pan, 1.9 quart saucepan with lid, and 3 pieces kitchen utensils. Whether you're a seasoned chef or just starting your culinary journey, the Oster Baldwyn set equips you with everything you need to unleash your culinary creativity with confidence and ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.