Zoro Homepage

Baldwyn 12 Inch Round Stainless Steel Splatter Guard with Foldable Handle

  • Mfr # 141095.01

  • Zoro # G721738142


product price: $27.59
/ea

Key Features

Overall Height (In.)
0.5 in
Color
Stainless Steel
Overall Width (In.)
12 in
Material
Stainless Steel
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141095.01
Zoro #
G721738142
UPC #
085081621955
Country of Origin
China

Dimensions

Overall Height (In.)
0.5 in
Overall Width (In.)
12 in
Overall Length
19 in

Details

Item
Splatter Guard
Color
Stainless Steel
Material
Stainless Steel

Description

Keep you kitchen spotless as you cook with the Oster Baldwyn 12 Inch Round Stainless Steel Splatter Guard. It perfectly sits over most pots and pans and sits in place with its concentric rings. The stainless steel screen allows for air and steam to flow through while preventing juices and oils from jump out. Give yourself less to clean and protect your stove top from unwanted stains. The folding handle makes it easier for the spatter guard to be stored away. Use this as you fry bacon, cook eggs, or sear your favorite cut of meats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.