Baldwyn 12 Piece Stainless Steel and Nylon Kitchen Tool and Cutlery Set

  • Mfr # 137536.12

  • Zoro # G821739810


product price: $51.19
/ea

Key Features

Overall Width
7.2 in
Color
Stainless Steel
Overall Height
7.6 in
Material
Stainless Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137536.12
Zoro #
G821739810
UPC #
085081585424
Country of Origin
China

Dimensions

Overall Width
7.2 in
Overall Height
7.6 in
Overall Length
14 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Cutlery Set

Description

Have all your tools in one place with this Oster Baldwyn 12 Piece Stainless Steel and Nylon Kitchen Tool and Cutlery Set. This set includes one of each chef knife, bread knife, slicer, utility knife, paring knife, kitchen scissors, grater, pasta server, serving spoon, ladle, and slotted spatula with a crock to keep it all organized. Sharp stainless steel blades will slice through any foods and the nylon kitchen utensils are perfect for nonstick cookware. The compact crock keeps all your tools tidy in your kitchen while being within reach while you cook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.