
Baldwyn 13.5 Inch Nylon Slotted Skimmer in Black
Mfr # 137540.01
Zoro # G521739844
product price: $19.49
/eaKey Features
Length
13.5 in
Color/Finish
Black
Height
1 in
Width
5 in
Housing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137540.01
Zoro #
G521739844
UPC #
085081585462
Country of Origin
China
Dimensions
Length
13.5 in
Height
1 in
Width
5 in
Details
Color/Finish
Black
Item
Slotted Skimmer
Housing Material
Nylon
Description
Designed to make food prep and cooking an easy and enjoyable experience, the Oster Baldwyn collection offers handy kitchen tools and gadgets for everyday use. The Oster Slotted Nylon Skimmer has a heat-resistant nylon head that easily drains and removes foam or fat from stocks to serve up clear soups or a rich broth base for pho, ramen, and more. Stir and skim using the lightweight stainless steel handle for a safe and ergonomic grip. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.