
Baldwyn 13.5 Inch Nylon Slotted Turner in Black
Mfr # 137539.01
Zoro # G821736796
product price: $19.49
/eaKey Features
Overall Width (In.)
4 in
Overall Length
13.5 in
Material
Nylon
Overall Height (In.)
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137539.01
Zoro #
G821736796
UPC #
085081585455
Country of Origin
China
Dimensions
Overall Width (In.)
4 in
Overall Length
13.5 in
Overall Height (In.)
1 in
Details
Item
Slotted Turner
Material
Nylon
Color
Black
Description
Designed to make food prep and cooking an easy and enjoyable experience, the Oster Baldwyn collection offers handy kitchen tools and gadgets for everyday use. The Oster Slotted Nylon Turner has a heat-resistant nylon head that easily slides under food when frying, baking or sauteing. The slotted design drains excess oil or liquids from patties, eggs, and more. It is safe to use on nonstick cookware or any delicate finishes without scraping and scratching. It works well on ceramic or conventional nonstick surfaces and pre-seasoned and enameled interiors. Stir, flip, and serve using the lightweight stainless steel handle for a safe and ergonomic grip. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.