Baldwyn 14 Piece Stainless Steel Cutlery Block Set

  • Mfr # 70561.14

  • Zoro # G021738071


product price: $47.49
/ea

Key Features

Material
Stainless Steel
Overall Width
4.75 in
Color
Stainless Steel
Overall Length
4.75 in
Overall Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70561.14
Zoro #
G021738071
UPC #
085081937414
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Length
4.75 in
Overall Height
12.25 in

Details

Material
Stainless Steel
Item
Cutlery Set
Color
Stainless Steel

Description

Complete your kitchen with this Baldwyn 14 piece Stainless Steel Cutlery Block Set. Each blade of the knives are precision-stamped for durability through the full length of the knife. This Oster knife set also features high-quality, stain- and rust-resistant stainless steel blades to last you throughout the years.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.