Baldwyn 2 Piece 11 inch and 8.75 Inch Round Stainless Steel Mesh Colander Set

  • Mfr # 141096.02

  • Zoro # G021738767


product price:  $40.59
/ea

Key Features

Color
Stainless Steel
Overall Length
14 in
Height
8 in
Overall Width
10 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141096.02
Zoro #
G021738767
UPC #
085081621962
Country of Origin
China

Dimensions

Overall Length
14 in
Height
8 in
Overall Width
10 in

Details

Item
Mesh Colander Set
Color
Stainless Steel
Material
Stainless Steel

Description

The Oster Baldwyn 2 Piece Round Stainless Steel Mesh Colander Set is an essential edition to any busy kitchen workspace. Its wire mesh body quickly and easily strains out liquids from all sides. The built-in handles allow for a proper grip while moving fresh ingredients from place to place. Thanks to the stainless steel construction, you can even strain pasta straight out of boiling water. Rinse fruits, veggies, or other foods and quickly move from sink to cutting board in an instant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.