Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwyn 2 Piece Stainles Steel Santoku Knife Set

  • Mfr # 91602.02

  • Zoro # G321737187


product price: $22.75
/ea

Key Features

Overall Height
3.5 in
Overall Width
6 in
Color
Silver
Overall Length
14 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91602.02
Zoro #
G321737187
UPC #
085081147837
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
6 in
Overall Length
14 in

Details

Color
Silver
Item
Kitchen Knife Set
Material
Stainless Steel

Description

Complete your kitchen with this Baldwyn Santoku cutlery knife set. Stainless Steel precision-stamped for durability through the full length of the knives. This Oster cutlery also features high-quality, stain and rust-resistant blades. Lightweight and ergonomic handle is perfect for all you slicing, dicing, mincing, cutting and chopping needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.