Shop OSTER
See all product information
Create Account
Baldwyn 22 Piece Stainless Steel Cutlery Set with Stainless Steel Handles and Wooden Block
- Mfr # 70562.22
- Zoro # G521739868
product price:Â
$
73.19
/ea
Key Features
Material
Stainless Steel
Overall Length
14 in
Color
Stainless Steel
Overall Width
10 in
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70562.22
- Zoro #
- G521739868
- UPC #
- 085081937421
- Country of Origin
- China
Dimensions
- Overall Length
- 14 in
- Overall Width
- 10 in
- Overall Height
- 12 in
Details
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
Complete your kitchen with this Baldwyn 22 piece Stainless Steel Cutlery Block Set. Each blade of the knives are precision-stamped for durability through the full length of the knife. This Oster knife set also features high-quality, stain- and rust-resistant stainless steel blades to last you throughout the years.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.