
Baldwyn 3 Piece Stainless Steel Kitchen Tongs Set in Black
Mfr # 137538.03
Zoro # G821737304
product price: $25.99
/eaKey Features
Overall Length
18.2 in
Overall Width
14.8 in
Color
Stainless Steel
Overall Height
5.2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137538.03
Zoro #
G821737304
UPC #
085081585448
Country of Origin
China
Dimensions
Overall Length
18.2 in
Overall Width
14.8 in
Overall Height
5.2 in
Details
Color
Stainless Steel
Item
Kitchen Tongs
Material
Stainless Steel
Description
This Oster Baldwyn 3 Piece Stainless Steel Kitchen Tongs Set is an essential in the kitchen. The durable stainless steel material makes these super sturdy and a breeze to clean up. The silicone ergonomic grip makes this comfortable to hold while you're cooking or grilling. A locking ring makes these easy to store away when not in use by locking them closed to fit in drawers or hang on hooks. A good pair of tongs is the perfect gift for any chef!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.